IEC Magnetic Contactor, No Auxiliary Contacts, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25181AP60

  • Zoro # G4323925


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT25181AP60
Zoro #
G4323925
UPC #
040892635102
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Width
1.38 in
Frame Size
S00
Mounting Hole Distance - Height
1.97 in
Overall Width
2.3 in
Mounting Hole Diameter
0.2 in
Overall Depth
6.5 in
Overall Height
2.45 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Reversing
No
Includes
S00 Frame
Frame / Series / Class / Code
S00
Special Features
Main Contact Configuration 2NC/2NO
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RT25
Max. Operating Watts
13 kW (at 400V, AC-4), 8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
5 hp
Number of Normally Closed Main Contacts
2
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
2
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
16 A
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
5 hp
Phase
3
Mechanical Operating Durability
30,000,000
Full Load Current - Resistive
20 A
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1 hp
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F

Description

The Siemens IEC Magnetic Contactor is a 4-pole, non-reversing control device (No Auxiliary Contacts) with a 220-240 V AC coil. It belongs to the SIRIUS 3RT25 series and is rated for switching power circuits within specified load ranges. It is compact and modular, compatible with standard control panel configurations.

Item: IEC Magnetic Contactor

  • Series / Frame: SIRIUS 3RT25, Frame Size S00
  • Action / Reversing: Non-Reversing (Reversing: No)
  • Auxiliary Contacts: No auxiliary contacts (0)
  • Main Contacts: 2 NC / 2 NO
  • Poles: 4
  • Coil Voltage: 220–240 V AC
  • Frequency / Phase: 50/60 Hz, 3-phase
  • Electrical Connection: Screws; Terminal Connection Type: Screw
  • Mounting: DIN Rail, Surface; Mounting Position: Vertical
  • Enclosure: No Enclosure; IP Rating: IP20
  • Dimensions (Overall): 2.30 in W x 2.45 in H x 6.50 in D
  • Mounting Hardware: Mounting hole diameter 0.20 in; hole distances 1.97 in (H) and 1.38 in (W)
  • Temperature Range: -13°F to 140°F
  • Durability: Mechanical 30,000,000 cycles
  • Power rating: Max operating watts 13 kW (400 V, AC-4 and AC-1), 8 kW (400 V, AC-3)
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.