Siemens
Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL
- Zoro #: G2499646
- Mfr #: ECQLD3
Hover or click to zoom Tap to zoom
Key Features
- Item: Locking Device
- Length: 2.7 in
- For Use With: Siemens BQXD, BL, BQ, BQH, HBQ, BLH, HBL Circuit Breakers
- Number of Poles: 1
- Width: 0.8 in
- Locking Features: Mechnical
- Locking Location: Breaker
- Length (Straight Wireway): 2.7 in
$9.00
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Siemens
- MFR #ECQLD3
- Zoro #G2499646
- Country of OriginMexico
- Category Circuit Breaker Accessories
Dimensions
Length | 2.7 in |
Width | 0.8 in |
Length (Straight Wireway) | 2.7 in |
Details
Item | Locking Device |
For Use With | Siemens BQXD, BL, BQ, BQH, HBQ, BLH, HBL Circuit Breakers |
Number of Poles | 1 |
Locking Features | Mechnical |
Locking Location | Breaker |
Product Type | Locking Device |
Description
Locking Device, For Use With Siemens BQXD, BL, BQ, BQH, HBQ, BLH, HBL Circuit Breakers, Length 2.7 in, Width 0.8 in, Locking Location Breaker, Locking Features Mechnical
Reviews of Siemens #ECQLD3
Explore more
- SIEMENS Load Ctr M Lug 60A Incr E0204ML1060SU
- SIEMENS HUB TOP FEED 2"" MURRAY ECHS200
- SIEMENS Busbar Holder Support 8US1923-3UA01
- SIEMENS METER SOCKET HUB 2"" EC38599
- SIEMENS Meter Mounting 4J 135A SUAT111-0PQG
- SIEMENS Filler Plate, 1" VPKQF3
- SQUARE D Trim Clamp LP9501
- SQUARE D Handle Clamp, Direct, 125A, 0.69inWx0.87inL HLO1
- SQUARE D Front Mounting Bracket, C60N C Breakers MG26984
- GE Load Ctr Mn Bk In125A 4S TL412CP
- SQUARE D Load Ctr Mn Lug100A Outd QO612L100RBCP
- Siemens Circuit Breaker Accessories