Shop SIEMENS
See all product information
Create Account
Circuit Breaker Enclosure, W0, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase
- Mfr # W0202MB1100CU
- Zoro # G7734542
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
100 A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0202MB1100CU
- Zoro #
- G7734542
- UPC #
- 783643362918
- Country of Origin
- Mexico
Dimensions
- Height
- 5.200000000 in
Details
- Item
- Circuit Breaker Enclosure
- Main Circuit Breaker or Main Lug
- Main Circuit Breaker
- Amps
- 100 A
- Voltage
- 120/240V AC
- Phase
- 1
- Short Circuit Current Rating
- 22kA
- Series
- W0
Description
Main Breaker Enclosure,EQ 100A 1-Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.