SIMOTICS M 2000 r/min 6.1 kW
- Mfr # 1PH8087-1SZ24-3MZ1-ZK2CQ1AQ50V14Y64
- Zoro # G916016628
product price:Â
$
18,270.99
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
- 1PH8087-1SZ24-3MZ1-ZK2CQ1AQ50V14Y64
- Zoro #
- G916016628
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS M 2000 r/min, 6.1 kW, 29 Nm, 20.5 A compact asynchronous motor water cooling, degree of protection IP65 incremental encoder 19-bit, without commutation position encoder IN19DQ, with DRIVE-CLiQ interface, Q50: special design IM B14 with M14 thread V14: hollow shaft with abnormal shaft extension, internal diameter roller-burnished, bearing version: high performance, vibration class: special/B, shaft and flange accuracy: special Q1A: special connection system Y64: motor finishing K2C: special winding with increased Mmax, SMR-4-2014