SIMOTICS S-1FK2 CT servo motor M0=22 Nm PN = 3.55 kW at nN=2000 rpm
- Mfr # 1FK2208-4AC01-0MB0
- Zoro # G915949248
product price:Â
$
4,286.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FK2208-4AC01-0MB0
- Zoro #
- G915949248
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=22 Nm, PN = 3.55 kW at nN=2000 rpm 380-480 V, PN = 2.15 kW at nN=1000 rpm 200-240 V, degree of protection IP65, cylindrical shaft D32x58 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.