SIMOTICS S-1FK2 CT servo motor M0=30 Nm PN = 4.5 kW at nN=1500 rpm
- Mfr # 1FK2210-3AB11-0MB0
- Zoro # G215950302
product price:Â
$
5,141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK2210-3AB11-0MB0
- Zoro #
- G215950302
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=30 Nm, PN = 4.5 kW at nN=1500 rpm 380-480 V, PN = 2.5 kW at nN=750 rpm 200-240 V, with holding brake, degree of protection IP65, cylindrical shaft D38x80 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.