SIMOTICS S-1FK2 CT servo motor M0=30 Nm PN = 5.5 kW at nN=2000 rpm
- Mfr # 1FK2210-3AC00-0SB0
- Zoro # G615950193
product price:Â
$
4,629.99
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
- 1FK2210-3AC00-0SB0
- Zoro #
- G615950193
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=30 Nm, PN = 5.5 kW at nN=2000 rpm 380-480 V, PN = 3.2 kW at nN=1000 rpm 200-240 V, degree of protection IP64, cylindrical shaft D38x80 mm, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M23