Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm PN = 0.75 kW at nN=3000 rpm
- Mfr # 1FK2104-5AF00-2MB0
- Zoro # G415955503
product price:Â
$
2,191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FK2104-5AF00-2MB0
- Zoro #
- G415955503
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm 380-480 V, PN = 0.375 kW at nN=1500 rpm 200-240 V, degree of protection IP64, cylindrical shaft D14 x 30 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.