Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.4kW Nn=3000rpm M0=1.27Nm
- Mfr # 1FL2203-4AG11-0HC0
- Zoro # G916023992
product price:Â
$
1,208.99
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
- 1FL2203-4AG11-0HC0
- Zoro #
- G916023992
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.4kW,Nn=3000rpm M0=1.27Nm,Mn=1.27Nm Shaft height 30mm With hybrid connector AS17bit Plain shaft, Tolerance N With holding brake Protection class IP65 with oil seal Matching drive SINAMICS S200