Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.2kW Nn=3000rpm M0=0.64Nm
- Mfr # 1FL2203-2AF10-0HC0
- Zoro # G416023935
product price:Â
$
1,156.99
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
- 1FL2203-2AF10-0HC0
- Zoro #
- G416023935
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.2kW,Nn=3000rpm M0=0.64Nm,Mn=0.64Nm Shaft height 30mm With hybrid connector AS17bit Plain shaft, Tolerance N With holding brake Protection class IP54 without oil seal Matching drive SINAMICS S200