Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.4kW Nn=3000rpm M0=1.27Nm
- Mfr # 1FL2203-4AF10-0MC0
- Zoro # G716023918
product price:Â
$
1,834.99
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
- 1FL2203-4AF10-0MC0
- Zoro #
- G716023918
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.4kW,Nn=3000rpm M0=1.27Nm,Mn=1.27Nm Shaft height 30mm With hybrid connector AM21bit Plain shaft, Tolerance N With holding brake Protection class IP54 without oil seal Matching drive SINAMICS S200