Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 230 V 3AC Pn=0.1 kW Nn=3000 rpm
- Mfr # 1FL6024-2AF21-1AA1
- Zoro # G616023650
product price:Â
$
680.99
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
- 1FL6024-2AF21-1AA1
- Zoro #
- G616023650
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC Pn=0.1 kW, Nn=3000 rpm M0=0.32 Nm, MN=0.32 Nm Shaft height 20 mm Incremental encoder TTL 2500 incr./rev. with feather key Tolerance N without holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V90