Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 230 V 3AC Pn=0.4 kW Nn=3000 rpm
- Mfr # 1FL6034-2AF21-1AB1
- Zoro # G116023853
product price:Â
$
1,114.99
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
- 1FL6034-2AF21-1AB1
- Zoro #
- G116023853
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC Pn=0.4 kW, Nn=3000 rpm M0=1.27 Nm, MN=1.27 Nm Shaft height 30 mm Incremental encoder TTL 2500 incr./rev. with feather key Tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V90