SIMOTICS S-1FL6 Operating voltage 3AC 400 V Pn=0.4 kW Nn=3000 rpm
- Mfr # 1FL6042-1AF61-2AB1
- Zoro # G916023770
product price:Â
$
1,160.99
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
- 1FL6042-1AF61-2AB1
- Zoro #
- G916023770
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 3AC 400 V Pn=0.4 kW, Nn=3000 rpm M0=1.9 Nm, MN=1.27 Nm Shaft height 45 mm, with angle plug, incremental encoder 2500 incr./rev. with feather key, tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90