SIMOTICS S-1FL6 voltage supply 230 V 3AC Pn=0.2 kW Nn=3000 rpm
- Mfr # 1FL6032-2AF21-1MA1
- Zoro # G716023994
product price:Â
$
964.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FL6032-2AF21-1MA1
- Zoro #
- G716023994
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 voltage supply 230 V 3AC Pn=0.2 kW, Nn=3000 rpm M0=0.64 Nm, MN=0.64 Nm. Shaft height 30 mm absolute encoder Single-turn 21-bit with feather key Tolerance N without holding brake Degree of protection IP65 with fitting oil seal for drive SINAMICS V90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.