SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW
- Mfr # 1FK7042-2AF71-1BA2
- Zoro # G215948453
product price:Â
$
3,361.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FK7042-2AF71-1BA2
- Zoro #
- G215948453
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600V M0=3Nm 100K, NN=3000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 power connector rotatable, absolute encoder single- turn 24 bit with Drive-CLiQ, interface encoder AS24DQI shaft with feather key, Tolerance N without holding brake, type of protection Flange IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.