Shop SIEMENS
Create Account
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW
- Mfr # 1FK7042-2AF71-1QH2
- Zoro # G415949434
product price:Â
$
2,996.99
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
- 1FK7042-2AF71-1QH2
- Zoro #
- G415949434
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600 V M0=3 Nm 100K, NN=3000 r/min, naturally cooled design MB 5 IM V1, IM V3 flange 1 power connector rotatable absolute encoder single-turn 20 bit with DRIVE-CLiQ interface encoder AS20DQI plain shaft, tolerance N with holding brake degree of protection IP65 DE flange IP67