Shop SIEMENS
Create Account
SIMOTICS S Synchronous motor 1FK7-CT PN=0.63kW UDC=600V M0=1.6Nm
- Mfr # 1FK7034-2AK71-1RA2
- Zoro # G715950147
product price:Â
$
3,129.99
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
- 1FK7034-2AK71-1RA2
- Zoro #
- G715950147
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S Synchronous motor 1FK7-CT PN=0.63kW, UDC=600V M0=1.6Nm 100K, NN=6000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder 20 bit +12-bit multi-turn with Drive-CLiQ interface encoder AM20DQI shaft with feather key, Tolerance N without holding brake Degree of protection IP65 DE flange IP67