Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=0.94 kW UDC=600 V M0=3 Nm
- Mfr # 1FK7042-2AK71-1UG1
- Zoro # G415950539
product price:Â
$
2,374.99
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
- 1FK7042-2AK71-1UG1
- Zoro #
- G415950539
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=0.94 kW, UDC=600 V M0=3 Nm 100K, NN=6000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable multi-pole resolver with DRIVE-CLiQ interface smooth shaft, tolerance N without holding brake degree of protection IP65