SIMOTICS S synchronous motor 1FK7-CT PN=3.1kW UDC=600V M0=20Nm 100K
- Mfr # 1FK7084-2AF71-1QB2
- Zoro # G915950121
product price:Â
$
4,891.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK7084-2AF71-1QB2
- Zoro #
- G915950121
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=3.1kW, UDC=600V M0=20Nm 100K, NN=3000rpm, naturally cooled design IMB 5 IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder single-turn 20-bit with Drive-CLiQ interface encoder AS20DQI shaft with feather key, tolerance N with holding brake, degree of protection IP65 DE Flange, IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.