SIMOTICS S Synchronous motor 1FK7-CT PN=3.8kW UDC=600V M0=18Nm 100K
- Mfr # 1FK7100-2AF71-1RA0
- Zoro # G915947619
product price:Â
$
4,136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK7100-2AF71-1RA0
- Zoro #
- G915947619
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S Synchronous motor 1FK7-CT PN=3.8kW, UDC=600V M0=18Nm 100K, NN=3000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder 20-bit +12-bit multi-turn with Drive-CLiQ interface encoder AM20DQI shaft with feather key, tolerance N without holding brake IP64 degree of protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.