Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FT7 M0=21 Nm 100K
- Mfr # 1FT7082-5WH71-1CB2-ZK20N40Q11Q13X08
- Zoro # G215955727
product price:Â
$
13,850.99
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
- 1FT7082-5WH71-1CB2-ZK20N40Q11Q13X08
- Zoro #
- G215955727
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FT7, M0=21 Nm 100K NN=4500 rpm, PN=8.95 kW water-cooled IMB 5 design IM V1, IM V3 power connector rotatable absolute encoder 24-bit +12 bit Multi-Turn DRIVE-CLiQ encoder AM24DQI shaft with feather key, with holding brake, circular runout tolerance N vibration severity grade A degree of protection IP67 K20: reinforced bearing N40: stainless steel shaft and M17 plug for encoder Q11: cooling circuit aluminum Q13: additional seal encoder X08: RAL9006 white aluminum