Shop SIEMENS
Create Account
SINAMICS G120X rated power: 30 kW at 110% 60 s 100% 240 s RFI
- Mfr # 6SL3220-3YH34-0AF0
- Zoro # G416086381
product price:
$
7,390.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3220-3YH34-0AF0
- Zoro #
- G416086381
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120X rated power: 30 kW at 110% 60 s, 100% 240 s RFI suppression filter for category C2 3AC500-690V+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSD degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: PROFINET PN, Ethernet IP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.