Shop SIEMENS
Create Account
SINAMICS G120X rated power: 4 kW at 110% 60s 100% 240s unfiltered
- Mfr # 6SL3220-3YC20-0UP0
- Zoro # G816086646
product price:
$
1,483.99
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
- 6SL3220-3YC20-0UP0
- Zoro #
- G816086646
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120X rated power: 4 kW at 110% 60s, 100% 240s unfiltered 200-240V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSB degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: PROFIBUS DP