Shop SIEMENS
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
SINAMICS G120X rated power: 55 kW at 110% 60s 100% 240s unfiltered
- Mfr # 6SL3220-3YC40-0UB0
- Zoro # G916086553
product price:
$
9,433.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3220-3YC40-0UB0
- Zoro #
- G916086553
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120X rated power: 55 kW at 110% 60s, 100% 240s unfiltered 200-240V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSF degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: MODBUS RTU, BACnet MS/TP,USS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.