Shop SIEMENS
Create Account
SINAMICS G120X rated power: 55 kW at 110% 60s 100% 240s unfiltered
- Mfr # 6SL3220-3YE40-0UB0
- Zoro # G916086416
product price:
$
8,594.99
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
- 6SL3220-3YE40-0UB0
- Zoro #
- G916086416
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120X rated power: 55 kW at 110% 60s, 100% 240s unfiltered 380-480V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSE degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: MODBUS RTU, BACnet MS/TP,USS