SIRIUS Power Contactor, Size S0, 3-Pole, 25A, 11 kW, 110/120 VAC Coil, 1NO+1NC

  • Mfr # 3RT2026-1AK60
  • Zoro # G623561022
product price: 
$
384.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT2026-1AK60
Zoro #
G623561022
UPC #
40892547597
Country of Origin
Unknown

Description

The Siemens SIRIUS 3RT2026-1AK60 power contactor is a compact, high-performance solution for switching and controlling three-phase motors and loads in industrial applications. Rated at 25 A AC-3 with a motor power rating of 11 kW at 400 V, this size S0 contactor features a 110/120 VAC control coil and integrated 1 NO + 1 NC auxiliary contacts. Designed for reliability and long service life, it supports screw-terminal connections and DIN rail or panel mounting for flexible installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews