Shop SIEMENS
Create Account
vacuum contactor AC-3e 630 A 335 kW / 400 V
- Mfr # 3TF6944-0CP7-ZA02
- Zoro # G515873301
product price:Â
$
7,039.99
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
- 3TF6944-0CP7-ZA02
- Zoro #
- G515873301
- UPC #
- -
- Country of Origin
- Germany
Description
vacuum contactor AC-3e 630 A, 335 kW / 400 V, AC-3 820 A, 450 kW / 400 V, Ue 690 V, 3-pole, Uc: 230-276 V AC50/60 Hz drive: conventional auxiliary contacts 4 NO + 4 NC main circuit: busbar control and auxiliary circuit: screw terminal without overvoltage damping in main circuit