This item is Discontinued.

This item is Discontinued.
ADAPTER MODULAR Y SPLITS A, 4 PAIR T568A/T568B JACK FOR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT4-E2-U2
- Zoro #
- G0571962
- UPC #
- -
- Country of Origin
- Unknown
Details
- Cable Type
- Category 5
- Type
- Splitter
- Product Type
- Network Cable
- Number of Ways
- 2-way
- Connector on Second End Details
- 2 x 8-pin RJ-45 Network - Female
- Connector on First End Details
- 1 x 8-pin RJ-45 Network - Male
- Certifications & Standards
- UL
- Product Name
- YT4-E2-U2 Network Cable Adapter
- Conductor
- Copper
- Cable Characteristic
- Splitter Cable
- Connector Type on Second End
- RJ-45 Network - Female
- Connector Type on First End
- RJ-45 Network - Male