18-9440-7 25 W Synthetic Sterndrive Blend Engine Oil, 55 gal
- Mfr # SR18.9440.7
- Zoro # G524216595
product price:Â
$
3,224.99
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
- SR18.9440.7
- Zoro #
- G524216595
- UPC #
- -
- Country of Origin
- China
Description
Blended with premium grade synthetic and mineral based stock combined with superior designed additives formulated for the extreme rigors of the marine environment. Features Superior corrosion protection. Advanced lubrication for reduction of wear to internal engine components. Removes thermal breakdown under high rpm's, extreme temperatures and loads. Extensively tested for outstanding performance. Outstanding friction reduction and wear protection. Specifications Viscosity: 25 W 40. Capacity: 55 Gal. Type: Synthetic. Dimensions: 23 H x 23 W x 34.75 L in.. Weight: 470 lbs.