Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
Conduit Fitting Clamp, Die Cast Zinc, Galvanized
- Mfr # C-750
- Zoro # G2698820
product price:
$
40.89
/ea
Key Features
Conduit Fitting Type
Clamp
Material
Die Cast Zinc
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-750
- Zoro #
- G2698820
- UPC #
- 31857656607
- Country of Origin
- India
- Item
- Conduit Fitting
- Conduit Fitting Type
- Clamp
- Material
- Die Cast Zinc
- Finish
- Galvanized
Description
The Sigma ProConnex Clamp Type Cable Connectors are used to terminate NM or SE Cable to a 3/4-in knockout in a dry location box or enclosure. These die-cast zinc connectors feature a reversible locknut to preserve grounding.
- • 3/4-in trade size terminates NM or SE Cable to a 3/4-in knockout
- • For one 14/3, 12/3, 10/3, 8/2, 8/3, 6/2, 6/3, or 4/2 NM Cable
- • For two 14/3 or 10/3 NM Cables
- • For 0.52-in x 0.61-in to 0.51-in x 0.80-in Oval SE Cable
- • For 0.57-in - 0.69-in Round SE Cable
- • Features a reversible locknut to preserve grounding