Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
Snap Lock 3/8 in. D Die-Cast Zinc Flex Connector For AC and MC 25 pk
- Mfr # C-560
- Zoro # G1920874
product price:
$
22.19
/ea
Key Features
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-560
- Zoro #
- G1920874
- UPC #
- 31857656010
- Country of Origin
- United States
- Item
- AC/MC
- Conduit Fitting Type
- Connector
- Material
- Die Cast Zinc
Description
The Sigma ProConnex Snap Lock AC/MC Connectors are used to terminate AC or MC cable to a knockout in a dry location box or enclosure. The patented design requires no locknut for faster installation. These die-cast zinc connectors are suitable for aluminum or steel conduit.
- • Terminates AC or MC to a 1/2-in knockout
- • For aluminum or steel 14/2 - 10/3 AC or 14/2 - 10/3 MC (MCI and PCS)
- • Patented Snap Lock connection that saves time with no locknut required for faster installation *
- • Suitable for dry locations
- • Zinc die-cast construction
- • Product is cULus listed