Shop SIGMA ENGINEERED SOLUTIONS
Create Account
49033 0.75 in. Electrical Conduit Connector
- Mfr # 3538659
- Zoro # G224199907
product price:Â
$
14.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3538659
- Zoro #
- G224199907
- UPC #
- -
- Country of Origin
- China
Description
Features Diameter: 3/4 in. . Material: Zinc. Product Type: Electrical Conduit Connector. Conduit Compatibility: EMT. Application: Securing and terminating steel EMT conduit to knock-outs. Number in Package: 1 pk. Knockout Original Size: 3/4 in. . Conduit Size: 3/4 in. . Knockout Reduction Size: 3/4 in. . Color: Gray. CSA Listed: No. Paintable or Stainable: No. UL Listed: Yes. Can be installed onto the conduit without the use of tools. Concrete-tight. Rain-tight. Durable die-cast zinc construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.