Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
Outlet Box, 1 Gang, Die-Cast Metal
Mfr # 14250
Zoro # G8637436
product price:
$
9.89
/ea
Key Features
Number of Gangs
1 Gang
Material
Die-Cast Metal
Length
4.54 in
Overall Width
2.78 in
Overall Depth
2.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14250
- Zoro #
- G8637436
- UPC #
- 31857142506
- Country of Origin
- India
Dimensions
- Length
- 4.54 in
- Overall Width
- 2.78 in
- Overall Depth
- 2.01 in
Details
- Item
- Outlet Box
- Number of Gangs
- 1 Gang
- Material
- Die-Cast Metal
- Color
- Gray
- Accessory Type
- Box
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged, die-cast construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware, closure plugs and a pre-installed ground screw.
- • Provide a junction for conduits or can house a single wired device such as a receptacle or switch
- • Features three 1/2-in knockouts
- • 18.3 cu. in. capacity
- • Includes mounting lugs, closure plugs and a pre-installed ground screw
- • Die-cast construction and powder coated for corrosion resistance
- • Product is UL and CSA listed and suitable for wet locations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.