Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
Weatherproof Cover, Switch Box Type, 1 Gang, GFCI Cover Type
Mfr # 14434M
Zoro # G2704524
product price:
$
18.99
/ea
Key Features
Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Cover Type
GFCI
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14434M
- Zoro #
- G2704524
- UPC #
- 31857144340
- Country of Origin
- India
- Item
- Weatherproof Cover
- Box Type
- Switch
- Number of Gangs
- 1
- For Box Shape
- Round
- Cover Type
- GFCI
- Lid Style
- Cover Cap
Description
Sigma's Weatherproof One-Gang While-In-Use Cover is configurable for GFCI, duplex, round or switch devices. The cover is 2-1/4" deep so the outlet can be utilized while the cover is closed in wet and damp locations. The corner hinge allows for vertical and horizontal installations and the cover is lockable to restrict unwanted access.
- • In-use cover for vertical or horizontal GFCI, duplex, round or switch devices (16 configurations)
- • Meets NEMA 3R/Type 3R and 2020 NEC requirements
- • Snap-in adapter plates for GFCI, duplex, round or switch
- • Round devices accommodated: 1-1/4", 1-3/8", 1-9/16", 1-3/4" or 2-1/8"
- • Die-cast metal construction
- • 2-1/4-in deep