Shop SIGN SOLUTIONS USA

Diamond Grade Cubed Fluorescent Reflective DG3 Double Sided .100 21 in. X 15 in. Sheeted Blank FYG

  • Mfr # US10DFG2115DBLBLANK
  • Zoro # G812519650

product price: 
$
54.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
US10DFG2115DBLBLANK
Zoro #
G812519650
UPC #
-
Country of Origin
United States

Description

  • •Aluminum Grade & Temper:5052-H38
    •Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 1.5" inset
    •Hole Diameter: 7/16"
    •Hole Punch Shape:Round
    •Radius Corners: 1.5"
    •Aluminum Blank Surface:Reflective
    •Type of Reflectivity:3MTM Diamond Grade FluorescentTM DG3 Reflective Yellow Green Sheeting Series 4083
    •Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.