High Intensity Prismatic Reflective HIP .080 36 in. X 48 in. Sheeted Blank WHITE
- Mfr # US08HWT3648BLANK
- Zoro # G812520786
product price:
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US08HWT3648BLANK
- Zoro #
- G812520786
- UPC #
- -
- Country of Origin
- United States
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6", L&R Inset 6"
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 2.25"
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM High Intensity Prismatic Reflective White Sheeting Series 3930
•Reflectivity Sheeted 1 or 2 Sides: 1 Side (Single Sided)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.