
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06HWT1218R7-8L
Zoro # G915903912
product price:Â $25.35
/eaKey Features
Header
Reserved Parking Left Arrow
Width
12 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS06HWT1218R7-8L
Zoro #
G915903912
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.063 in
Length
18 in
Details
Item
Parking Sign
Header
Reserved Parking Left Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic
UV Resistant
Yes
Header Legend Color
Blue & Green
Description
Reserved Parking Left Arrow 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-8L, Sign Category:, Regulatory, Header/Legend:, Reserved Parking Left Arrow, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.