
Passenger Only Ferry (Symbol), 24 in W x Square, Aluminum Sign
Mfr # DUS12HWT2424I3-10
Zoro # G415897520
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
24 in
Width
24 in
Thickness
0.125 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS12HWT2424I3-10
Zoro #
G415897520
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Header Legend Color
Green
Header
Passenger Only Ferry (Symbol)
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Passenger Only Ferry 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, I3-10, Sign Category:, Guide, Header/Legend:, Passenger Only Ferry , Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.