Shop All Fluorescent Light Bulbs
Signify
Plug-In CFL, 60W INC Wattage Eq
Mfr # EL/mdTQ 13W T2 4.1k
Zoro # G1613724
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T2 Spiral
- Bulb Base Type Medium Screw (E26)
- Wattage Equivalency 60W INC
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EL/mdTQ 13W T2 4.1k
- Zoro # G1613724
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1/8" |
Max. Overall Bulb Length | 1/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 4 1/8 in |
Bulb Dia. | 2 1/8 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Trade Number EL/mdTQ 13W T2 4.1k, Bulb Shape T2 Spiral, Color Rendering Index 81, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 110 to 127V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- HALO Specular Reflector, 4003 (4003SC)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq., PK4 (BC-EL/mdTQ 13W T2 6.5K 4PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (39W/830 Min Bipin T5 HO ALTO UNP)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/841/ALTO 40PK)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- ILC Replacement for Fulham Fcfte9w827 replacement light bulb lamp, 2PK (FCFTE9W827 FULHAM)
- Signify Fluorescent Light Bulbs