Shop SIGNMISSION

Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Under

  • Mfr # A-1218 No Tres - No Tres Under

  • Zoro # G009659039


product price: 
$
19.99
/ea

Key Features

Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218 No Tres - No Tres Under
Zoro #
G009659039
UPC #
14891016712
Country of Origin
United States

Dimensions

Width
1 in
Height
12 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & reviews