
14 in Height, Aluminum, 14" x 10", WS-A-1014-Arizona
Mfr # WS-A-1014-Arizona
Zoro # G309590605
product price:Â $14.99
/eaKey Features
Sign Material
Aluminum
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-A-1014-Arizona
Zoro #
G309590605
UPC #
713339988689
Country of Origin
United States
Dimensions
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.