Shop SIGNMISSION

Safety Sign, 18 in Height, Aluminum, 24 in Length, 22811

  • Mfr # A-1824-22811

  • Zoro # G409588922


product price: 
$
36.15
/ea

Key Features

Sign Material
Aluminum
Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1824-22811
Zoro #
G409588922
UPC #
785590103521
Country of Origin
United States

Dimensions

Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews