Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 18 in Height, Aluminum, 23529
Mfr # A-1824-23529
Zoro # G209791966
product price:Â
$
36.99
/ea
Key Features
Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-23529
- Zoro #
- G209791966
- UPC #
- 785590109677
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No