Shop SIGNMISSION

Safety Sign, 18 in Height, Aluminum, 23936

  • Mfr # A-1824-23936

  • Zoro # G609791412


product price: 
$
38.15
/ea

Key Features

Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1824-23936
Zoro #
G609791412
UPC #
785590113315
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

Explore more products