Shop SIGNMISSION

2 Hour Parking 8:30AM To 5:30PM w/double arrow 12inx18in Hvy Gauge, A-1218 Limited Time - 2 Hour

  • Mfr # A-1218 Limited Time - 2 Hour double

  • Zoro # G809623599


product price: 
$
19.99
/ea

Key Features

Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1218 Limited Time - 2 Hour double
Zoro #
G809623599
UPC #
670541442470
Country of Origin
United States
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & reviews