Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 24 in Height, Vinyl, 9 in Length, Fast Cash Loans
- Mfr # D-24 Fast Cash Loans
- Zoro # G809673945
product price:Â
$
15.99
/ea
Key Features
Sign Material
Vinyl
Height
24 in
Length
9 in
Width
1 in
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24 Fast Cash Loans
- Zoro #
- G809673945
- UPC #
- 738435840501
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!