Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 48 in Height, Vinyl, 18 in Length, Now Renting
- Mfr # D-48 Now Renting
- Zoro # G809672825
product price:Â
$
34.99
/ea
Key Features
Sign Material
Vinyl
Height
48 in
Length
18 in
Width
1 in
Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48 Now Renting
- Zoro #
- G809672825
- UPC #
- 014891005129
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Length
- 18 in
- Width
- 1 in
- Size
- 48 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!