Shop SIGNMISSION
See all product information
Create Account
7 in Height, Heavy Gauge Aluminum, 7" x 10", A-1218-25534
Mfr # A-1218-25534
Zoro # G809800136
product price:Â
$
21.95
/ea
Key Features
Sign Material
Heavy Gauge Aluminum
Height
7 in
Length
10 in
Width
0.1 in
Size
12 in X 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-25534
- Zoro #
- G809800136
- UPC #
- 807330609015
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 10 in
- Width
- 0.1 in
- Size
- 12 in X 18 in
- Thickness
- 0.1 in
Details
- Sign Material
- Heavy Gauge Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No