Shop SIGNMISSION
See all product information
Create Account
8 in Height, 0.01 in Width, Plastic, 8" x 8", P-8-CIR-Flip Flops worn here
- Mfr # P-8-CIR-Flip Flops worn here
- Zoro # G809661928
product price:Â
$
7.95
/ea
Key Features
Sign Material
Plastic
Height
8 in
Length
8 in
Width
0.01 in
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-Flip Flops worn here
- Zoro #
- G809661928
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No